Zoro Homepage

Big Tab Insertable Dividers, 8 Cle, PK24

  • Mfr # 11115

  • Zoro # G402681927


product price: $24.35
/pk 24, $1.01/ea
Sold in multiples of 2 for $48.70

Key Features

Features
Tear Resistant
Divider Color
Buff
Tab Color
Clear
Number of Tabs
8
Divider Length
11in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11115
Zoro #
G402681927
UPC #
072782111151
Country of Origin
Mexico

Dimensions

Divider Length
11in
Divider Width
8.5in

Details

Item
Tab Divider
Features
Tear Resistant
Divider Color
Buff
Tab Color
Clear
Number of Tabs
8
Number of Holes Punched
3
Tab Material
Plastic
Tabs per Set
8
Divider Material
Paper
Total Number of Dividers
192
Printer Type Compatibility
Inkjet

Description

Big Tab Insertable Dividers,8 Cle,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.