Big Tab Insertable Dividers, Buff Paper, 8-Tab Set, Multicolor, 12PK
- Mfr # 11111
- Zoro # G523723773
product price:Â
$
35.39
/pk of 12, $2.95/ea
Key Features
Material
Paper, Plastic
Divider Color
Multi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11111
- Zoro #
- G523723773
- UPC #
- 194629125241
- Country of Origin
- Mexico
- Material
- Paper, Plastic
- Divider Color
- Multi
Description
Avery 8-Tab Binder Dividers with Insertable Big Tabs are a fast and simple solution to paper organization. Big Tab dividers provide enhanced tab visibility with 50% more writing space than standard divider tabs, allowing for bigger fonts and handwriting. Special tab design keeps inserts locked in during use, but the easy-access slot makes them painless to remove. These page dividers are made of durable buff colored paper, with double-sided gold reinforced holes that are tear resistant so you can flip through your 3-ring binder with confidence. Sturdy and built to withstand everyday use, this multicolor set of 8-tab dividers is great for organizing schoolwork, personal finances, recipes, coupons, sheet music, or anything else that needs sorting. Tabbed dividers are 3-hole punched and ready for immediate use. For a clean, professional look, personalize your page tab inserts using free templates, fonts and designs at avery.com/templates. Inserts are compatible with laser and inkjet printers. Sold as 12 sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.