
Big Tab Insertable One-Pocket Plastic Dividers, 5-Tab, 11.13 x 9.25, Assorted, 1 Set
Mfr # 07714
Zoro # G116451182
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
For Use With
Ring Binders; Inkjet Printers, Laser Printers
Material
Plastic
Color
Multicolor
Height
11.13 in
Tab Color
Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
07714
Zoro #
G116451182
UPC #
72782077143
Country of Origin
China
Dimensions
Height
11.13 in
Width
9-1/4 in
Details
For Use With
Ring Binders; Inkjet Printers, Laser Printers
Material
Plastic
Color
Multicolor
Tab Color
Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Yellow
Punching
3-Hole Punched
Number of Tabs
5
Item
Index Divider
Divider Color
Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Yellow
Description
Big Tab dividers are bigger, providing 1.5 times more writing space than standard tabs. Special tab design secures inserts, making it easy to insert and remove tab titles. The plastic pocket holds up to 8.5 in x 11 in loose papers without folding or punching. Made of durable, tear-resistant plastic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.