
Big Tab Write and Erase Durabl Plast, PK3
Mfr # 21212
Zoro # G002658763
product price: $11.59
/pk 3, $3.86/eaSold in multiples of 8 for $92.72
Key Features
Features
Durable, Writable, Erasable, Hole-punched, Tear Resistant, Reusable, Long Lasting
Type
Tab Divider
Material
Plastic
Divider Color
Multicolor
Tab Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21212
Zoro #
G002658763
UPC #
072782212124
Country of Origin
China
Dimensions
Divider Length
11"
Divider Width
8.5"
Details
Item
Big Tab Write and Erase Durabl Plast,PK3
Features
Durable, Writable, Erasable, Hole-punched, Tear Resistant, Reusable, Long Lasting
Type
Tab Divider
Material
Plastic
Divider Color
Multicolor
Tab Color
Multicolor
Number of Tabs
15
Total Number of Dividers
45
Tab Title
5
Number of Holes Punched
3
Tabs per Set
15
Tab Style
Write-on
Tab Material
Plastic
Description
Big Tab Write and Erase Durabl Plast,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.