
Big Tab Write and Erase Durable Plastic
Mfr # 16371
Zoro # G102695361
product price: $4.49
/eaSold in multiples of 36 for $161.64
Key Features
Features
Writable
Divider Color
White
Tab Color
White
Divider Length
11in
Tab Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16371
Zoro #
G102695361
UPC #
072782163716
Country of Origin
China
Dimensions
Divider Length
11in
Divider Width
8.5in
Details
Item
Big Tab Write and Erase Durable Plastic
Features
Writable
Divider Color
White
Tab Color
White
Tab Material
Plastic
Tabs per Set
8
Tab Style
Write-on
Number of Holes Punched
3
Total Number of Dividers
8
Divider Material
Plastic
Description
Big Tab Write and Erase Durable Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.