Zoro Homepage

Big Tab Write and Erase Durable Plastic Dividers, 5-Tab, 11 x 8.5, Assorted, 1 Set

  • Mfr # 16129

  • Zoro # G715509727


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Divider Color
Assorted
Type
Customizable
Tab Color
Blue, Green, Orange, Red, Yellow
Number of Tabs
5-Tab
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16129
Zoro #
G715509727
UPC #
72782161293
Country of Origin
China

Details

Divider Color
Assorted
Item
Customizable Index Dividers
Type
Customizable
Tab Color
Blue, Green, Orange, Red, Yellow
Number of Tabs
5-Tab
Material
Plastic

Description

Write & Erase durable plastic dividers let you write, erase and reuse your dividers for easy changes at any time. Simply write directly on the tabs with a ballpoint pen or pencil, and erase as needed. You can also take quick notes on the divider body and easily erase later. Made from ultra-durable, tear-resistant plastic, these dividers are ideal for frequent use in any three-ring binder. The Big Tab design offers 1.5 times more writing space than standard divider tabs, and the multiple colors allow for quick referencing. Ideal for your personal organization at home, work and school.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.