
Big Tab Write and Erase Paper Dividr, PK6
Mfr # 21213
Zoro # G602695298
product price: $10.79
/pk 6, $1.80/eaSold in multiples of 8 for $86.32
Key Features
Features
Writable, Reinforced Hole, Sturdy, Double-sided, Reusable, Punched, Tear Resistant, Erasable, Gold Reinforced, Durable
Type
Tab Divider
Material
Paper
Divider Color
White
Tab Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21213
Zoro #
G602695298
UPC #
072782212131
Country of Origin
Mexico
Details
Item
Tab Divider
Features
Writable, Reinforced Hole, Sturdy, Double-sided, Reusable, Punched, Tear Resistant, Erasable, Gold Reinforced, Durable
Type
Tab Divider
Material
Paper
Divider Color
White
Tab Color
White
Number of Tabs
8
Tabs per Set
8
Number of Holes Punched
3
Tab Style
Write-on
Printed Title Type
Digit
Tab Title
8
Tab Material
Paper
Description
Big Tab Write and Erase Paper Dividr,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.