Zoro Homepage

Binder, 1 in, Flexible 3 Ring, PK4

  • Mfr # 17708

  • Zoro # G316261734


product price: $48.79
/pk 4, $12.20/ea
Sold in multiples of 3 for $146.37

Key Features

Material
Polypropylene
Sheet Size
8-1/2 in x 11 in
Color
Black
Binder Sheet Capacity
175
Ring Type
Gap Free Round Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17708
Zoro #
G316261734
UPC #
077711177086
Country of Origin
China

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1 in
Size
Letter
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Binder,1 in,Flexible 3 Ring
Material
Polypropylene
Color
Black
Binder Sheet Capacity
175
Ring Type
Gap Free Round Ring
Number of Pockets
0

Description

Binder,1 in,Flexible 3 Ring, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.