Zoro Homepage

Binder, 1/2 in Round Rings, Economy 3 Ring

  • Mfr # 03201

  • Zoro # G716261709


product price: $3.69
/ea
Sold in multiples of 12 for $44.28

Key Features

Binder Ring Size
1/2 in
Binder Sheet Capacity
100
Material
Polypropylene
Color
Black
Ring Type
Round Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03201
Zoro #
G716261709
UPC #
077711032019
Country of Origin
Mexico

Dimensions

Binder Ring Size
1/2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Binder,1/2 in Round Rings,Economy 3 Ring
Binder Sheet Capacity
100
Material
Polypropylene
Color
Black
Ring Type
Round Ring
Number of Pockets
2

Description

Binder,1/2 in Round Rings,Economy 3 Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.