Zoro Homepage

BINDER, 1in, 4PK, WH

  • Mfr # 79780

  • Zoro # G110771279


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Binder Sheet Capacity
250
Color
White
Sheet Size
8 1/2in Width x 11in Length
Material
Polypropylene
Binder Features
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79780
Zoro #
G110771279
UPC #
77711797802
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Binder Size Capacity
1in

Details

Item
Ring Binder
Binder Sheet Capacity
250
Color
White
Material
Polypropylene
Binder Features
Flexible
Number of Pockets
4
Sheet Standard
Letter
Fastener Type
Slant Ring
Number of Fasteners
3
Pocket Location
Internal
Fastener Location
Back-mounted

Description

With this Heavy-Duty Nonstick View Binder you get one-touch operation and the durability required for everyday use. Nonstick material won't lift ink or toner off printed pages. Tear-resistant DuraHinge design is stronger and lasts longer. DuraEdge feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Four clear, interior pockets provide extra storage space. Wider front and back panels fully cover standard dividers and sheet protectors. Slant rings have a higher page capacity when compared to the same size round rings. Pages lie flat with back-mounted rings exposed rivets on back. Customize your title page using free templates and designs at Avery Design & Print Online. Slant RingsHolds more sheets than the same size round rings. Binder Type: Ring; Binder Style: View; Binder Size Capacity: 1in; Binder Sheet Capacity: 250.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.