Zoro Homepage

Binder, 4 in Durable View 3 Ring, PK2

  • Mfr # 09872

  • Zoro # G716261723


product price: $43.89
/pk 2, $21.95/ea
Sold in multiples of 3 for $131.67

Key Features

Number of Pockets
4
Ring Type
EZD Ring
Binder Ring Size
4 in
Color
White
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09872
Zoro #
G716261723
UPC #
077711098725
Country of Origin
Mexico

Dimensions

Binder Ring Size
4 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Number of Pockets
4
Item
Binder,4 in Durable View 3 Ring
Ring Type
EZD Ring
Color
White
Material
Polypropylene
Binder Sheet Capacity
780

Description

Binder,4 in Durable View 3 Ring, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.