
Binder, Assorted Bright Color, Durable, PK6
Mfr # 05631
Zoro # G116261736
product price: $38.99
/pk 6, $6.50/eaKey Features
Number of Pockets
2
Binder Sheet Capacity
250
Binder Ring Size
1 in
Sheet Size
8-1/2 in x 11 in
Ring Type
Slant Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05631
Zoro #
G116261736
UPC #
077711056312
Country of Origin
Mexico
Dimensions
Binder Ring Size
1 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Details
Number of Pockets
2
Binder Sheet Capacity
250
Ring Type
Slant Ring
Color
Coral, Lavender, Light Teal, Mint, Pool Blue, Yellow
Item
Binder,Assorted Bright Color,Durable
Material
Polypropylene
Description
Binder,Assorted Bright Color,Durable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.