
Binder, Assorted Bright Colors Heavy, PK4
Mfr # 79636
Zoro # G216261704
product price: $58.19
/pk 4, $14.55/eaKey Features
Number of Pockets
4
Color
Coral, Lavender, Light Teal, Pool Blue
Binder Sheet Capacity
530
Binder Ring Size
2 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79636
Zoro #
G216261704
UPC #
077711796362
Country of Origin
Mexico
Dimensions
Binder Ring Size
2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Binder,Assorted Bright Colors Heavy
Number of Pockets
4
Color
Coral, Lavender, Light Teal, Pool Blue
Binder Sheet Capacity
530
Material
Polypropylene
Ring Type
One Touch Slant Ring
Description
Binder,Assorted Bright Colors Heavy, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.