Zoro Homepage

Binder, Assorted Bright Colors, PK4

  • Mfr # 79630

  • Zoro # G116261705


product price: $42.19
/pk 4, $10.55/ea

Key Features

Binder Sheet Capacity
250
Ring Type
One Touch Slant Ring
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Number of Pockets
4
Binder Ring Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79630
Zoro #
G116261705
UPC #
077711796300
Country of Origin
Mexico

Dimensions

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Ring Size
1 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Binder,Assorted Bright Colors
Binder Sheet Capacity
250
Ring Type
One Touch Slant Ring
Number of Pockets
4
Color
Coral, Lavender, Light Teal, Pool Blue
Material
Polypropylene

Description

Binder,Assorted Bright Colors, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.