Zoro Homepage

Binder, Assorted Dark Color, Durable, PK6

  • Mfr # 05633

  • Zoro # G916261738


product price: $38.99
/pk 6, $6.50/ea

Key Features

Number of Pockets
2
Material
Polypropylene
Ring Type
Slant Ring
Color
Black, Gray, Green, Maroon, Navy Blue, Red
Binder Sheet Capacity
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05633
Zoro #
G916261738
UPC #
077711056336
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Number of Pockets
2
Material
Polypropylene
Ring Type
Slant Ring
Color
Black, Gray, Green, Maroon, Navy Blue, Red
Item
Binder,Assorted Dark Color,Durable
Binder Sheet Capacity
250

Description

Binder,Assorted Dark Color,Durable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.