
Binder, Assorted Pastel Colors, PK4
Mfr # 79631
Zoro # G016261676
product price: $42.19
/pk 4, $10.55/eaKey Features
Number of Pockets
4
Binder Sheet Capacity
250
Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Ring Type
One Touch Slant Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79631
Zoro #
G016261676
UPC #
077711796317
Country of Origin
Mexico
Dimensions
Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Binder,Assorted Pastel Colors
Number of Pockets
4
Binder Sheet Capacity
250
Ring Type
One Touch Slant Ring
Material
Polypropylene
Color
Pink, Sage, Soft Blue, Spring Yellow
Description
Binder,Assorted Pastel Colors, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.