Zoro Homepage

Binder, Black Durable View 3 Ring, PK12

  • Mfr # 17579

  • Zoro # G516261664


product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns

Key Features

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Number of Pockets
2
Binder Sheet Capacity
530
Ring Type
Slant Ring
Binder Ring Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17579
Zoro #
G516261664
UPC #
077711175792
Country of Origin
Mexico

Dimensions

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Ring Size
2 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Binder,Black Durable View 3 Ring
Number of Pockets
2
Binder Sheet Capacity
530
Ring Type
Slant Ring
Material
Polypropylene
Color
Black

Description

Binder,Black Durable View 3 Ring, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.