Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder, Dark Colors Durable View, PK4

  • Mfr # 05638

  • Zoro # G816261661


product price: $40.29
/pk 4, $10.07/ea

Key Features

Binder Ring Size
2 in
Number of Pockets
2
Ring Type
Slant Ring
Binder Sheet Capacity
530
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05638
Zoro #
G816261661
UPC #
077711056381
Country of Origin
Mexico

Dimensions

Binder Ring Size
2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Binder,Dark Colors Durable View
Number of Pockets
2
Ring Type
Slant Ring
Binder Sheet Capacity
530

Description

Binder,Dark Colors Durable View, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.