
Binder, Dual Effect Heavy-Duty 3 Ring
Mfr # 03218
Zoro # G316261680
product price: $9.69
/eaSold in multiples of 6 for $58.14
Key Features
Binder Sheet Capacity
250
Ring Type
One Touch Slant Ring
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03218
Zoro #
G316261680
UPC #
077711032187
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Binder Sheet Capacity
250
Color
Black
Ring Type
One Touch Slant Ring
Material
Polypropylene
Number of Pockets
4
Item
Binder,Dual Effect Heavy-Duty 3 Ring
Description
Binder,Dual Effect Heavy-Duty 3 Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.