Zoro Homepage

Binder, Dual Effect Heavy-Duty 3 Ring

  • Mfr # 03220

  • Zoro # G016261669


product price: $9.69
/ea
Sold in multiples of 6 for $58.14

Key Features

Sheet Size
8-1/2 in x 11 in
Number of Pockets
4
Ring Type
One Touch Slant Ring
Binder Ring Size
1 in
Binder Sheet Capacity
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03220
Zoro #
G016261669
UPC #
077711032200
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Color
Navy Blue
Number of Pockets
4
Ring Type
One Touch Slant Ring
Binder Sheet Capacity
250
Item
Binder,Dual Effect Heavy-Duty 3 Ring
Material
Polypropylene

Description

Binder,Dual Effect Heavy-Duty 3 Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.