Zoro Homepage

Binder, Durable Holographic 3 Ring

  • Mfr # 03224

  • Zoro # G916261714


product price: $8.59
/ea
Sold in multiples of 6 for $51.54

Key Features

Ring Type
Round Ring
Binder Sheet Capacity
175
Binder Ring Size
1 in
Material
Polypropylene
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03224
Zoro #
G916261714
UPC #
077711032248
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Binder,Durable Holographic 3 Ring
Ring Type
Round Ring
Color
Aqua
Binder Sheet Capacity
175
Material
Polypropylene
Number of Pockets
2

Description

Binder,Durable Holographic 3 Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.