
Binder, Durable Holographic 3 Ring
Mfr # 03226
Zoro # G316261697
product price: $8.59
/eaSold in multiples of 6 for $51.54
Key Features
Binder Ring Size
1 in
Binder Sheet Capacity
175
Sheet Size
8-1/2 in x 11 in
Number of Pockets
2
Ring Type
Round Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
03226
Zoro #
G316261697
UPC #
077711032262
Country of Origin
Mexico
Dimensions
Binder Ring Size
1 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Binder Sheet Capacity
175
Number of Pockets
2
Ring Type
Round Ring
Color
Violet
Material
Polypropylene
Item
Binder,Durable Holographic 3 Ring
Description
Binder,Durable Holographic 3 Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.