
Binder, Durable View 3 Ring, 1 in, PK4
Mfr # 17705
Zoro # G516261718
product price: $27.39
/pk 4, $6.85/eaSold in multiples of 3 for $82.17
Key Features
Size
Letter
Binder Sheet Capacity
250
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Material
Polypropylene
Color
Dark Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17705
Zoro #
G516261718
UPC #
077711177055
Country of Origin
Mexico
Dimensions
Size
Letter
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Ring Size
1 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Binder,Durable View 3 Ring,1 in
Binder Sheet Capacity
250
Material
Polypropylene
Color
Dark Blue
Number of Pockets
2
Ring Type
Slant Ring
Description
Binder,Durable View 3 Ring,1 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.