Zoro Homepage

Binder, Durable View, 3 Ring, Dark Blue, PK4

  • Mfr # 17046

  • Zoro # G916261677


product price: $26.39
/pk 4, $6.60/ea

Key Features

Material
Polypropylene
Color
Blue
Binder Ring Size
2 in
Ring Type
Slant Ring
Binder Sheet Capacity
530
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17046
Zoro #
G916261677
UPC #
077711170469
Country of Origin
Mexico

Dimensions

Binder Ring Size
2 in
Sheet Size
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Material
Polypropylene
Color
Blue
Ring Type
Slant Ring
Item
Binder,Durable View,3 Ring,Dark Blue
Binder Sheet Capacity
530
Number of Pockets
2

Description

Binder,Durable View,3 Ring,Dark Blue, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.