Zoro Homepage

Binder, Durable View, Slant Rings, 2", Blue

  • Mfr # 17034

  • Zoro # G8903391


product price: $10.89
/ea

Key Features

Binder Sheet Capacity
530
Binder Ring Size
2 in
Color
Navy Blue
Sheet Size
8 1/2 in W x 11 in L
Number of Rings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17034
Zoro #
G8903391
UPC #
-
Country of Origin
United States

Dimensions

Binder Ring Size
2 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Binder,Durable View,Slant Rings,2",Blue
Binder Sheet Capacity
530
Color
Navy Blue
Number of Rings
3
Material
Polypropylene
Binder Features
Split Resistant, Durable, Sturdy, Flexible, Tear Resistant, Pocket
Ring Type
Slant Ring
Number of Pockets
2
Type
Ring Binder
Recycled
Yes
Sheet Standard
Letter
Recycled Content
0.49
Pocket Location
Internal

Description

Binder,Durable View,Slant Rings,2 In.,Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.