Zoro Homepage

BINDER, DURAVIEW, SLANT, 1in, BE

  • Mfr # 17014

  • Zoro # G610771236


product price: $8.29
/ea

Key Features

Binder Sheet Capacity
220
Color
Navy Blue
Sheet Size
8 1/2in Width x 11in Length
Material
Polypropylene
Binder Features
Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17014
Zoro #
G610771236
UPC #
77711170148
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Binder Size Capacity
1in

Details

Item
Ring Binder
Binder Sheet Capacity
220
Color
Navy Blue
Material
Polypropylene
Binder Features
Durable
Number of Pockets
2
Fastener Type
Slant Ring
Pocket Location
Internal
Sheet Standard
Letter
Number of Fasteners
3

Description

Keep lecture notes, procedures and homework assignments organized with this binder. The durable construction is ideal for frequent referencing. The DuraHinge design is stronger, lasts longer and resists tearing, and the DuraEdge feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Two interior pockets help you organize and secure loose papers, and the slant rings hold a higher page capacity compared to same size round rings. Binder Type: Ring; Binder Style: View; Binder Size Capacity: 1in; Binder Sheet Capacity: 220.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.