Zoro Homepage

Binder, Extrawide, EZD Ring, 1", White

  • Mfr # 01318

  • Zoro # G8904049


product price: $12.39
/ea

Key Features

Binder Sheet Capacity
275
Binder Ring Size
1 in
Color
White
Sheet Size
8 1/2 in W x 11 in L
Number of Rings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01318
Zoro #
G8904049
UPC #
-
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Binder,Extrawide,EZD Ring,1",White
Binder Sheet Capacity
275
Color
White
Number of Rings
3
Material
Polypropylene
Binder Features
Pocket, Non-stick, Heavy Duty, One Touch Ring, PVC-free, Archival-safe, Ink-transfer Resistant
Ring Type
Standard Ring
Number of Pockets
4
Type
Ring Binder
Fastener Location
Back-Mounted
Recycled
Yes
Pocket Location
Internal
Sheet Standard
Letter
Recycled Content
0.49

Description

Binder,Extrawide,EZD Ring,1 In.,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.