Zoro Homepage

Binder, EZD Ring, Label Holder, 5", Black

  • Mfr # 08901

  • Zoro # G8904058


product price: $45.75
/ea

Key Features

Binder Sheet Capacity
1050
Binder Ring Size
5 in
Color
Black
Sheet Size
8 1/2 in W x 11 in L
Number of Rings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08901
Zoro #
G8904058
UPC #
-
Country of Origin
Mexico

Dimensions

Binder Ring Size
5 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Binder,EZD Ring,Label Holder,5",Black
Binder Sheet Capacity
1050
Color
Black
Number of Rings
3
Material
Polypropylene
Binder Features
Label Holder, Pocket, Split Resistant, Long Lasting, One Touch Ring, Durable, Sturdy, Tear Resistant, PVC-free, Lockable
Ring Type
Standard Ring
Number of Pockets
4
Type
Ring Binder
Recycled
Yes
Recycled Content
0.49
Pocket Location
Internal
Sheet Standard
Letter

Description

Binder,EZD Ring,Label Holder,5 In.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.