
Binder, Heavy-Duty Framed View 3 Ring
Mfr # 68033
Zoro # G616261694
product price: $19.59
/eaSold in multiples of 6 for $117.54
Key Features
Binder Sheet Capacity
540
Number of Pockets
2
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
2 in
Ring Type
One Touch EZD Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68033
Zoro #
G616261694
UPC #
077711680333
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Binder Sheet Capacity
540
Color
Navy Blue
Number of Pockets
2
Item
Binder,Heavy-Duty Framed View 3 Ring
Ring Type
One Touch EZD Ring
Material
Vinyl
Description
Binder,Heavy-Duty Framed View 3 Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.