Zoro Homepage

Binder, Heavy-Duty Framed View 3 Ring

  • Mfr # 68038

  • Zoro # G216261667


product price: $22.75
/ea
Sold in multiples of 4 for $91.00

Key Features

Material
Vinyl
Sheet Size
8-1/2 in x 11 in
Ring Type
One Touch EZD Ring
Binder Sheet Capacity
670
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68038
Zoro #
G216261667
UPC #
077711680388
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
3 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Material
Vinyl
Ring Type
One Touch EZD Ring
Binder Sheet Capacity
670
Number of Pockets
2
Item
Binder,Heavy-Duty Framed View 3 Ring
Color
Navy Blue

Description

Binder,Heavy-Duty Framed View 3 Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.