Zoro Homepage

Binder, Heavy-Duty Framed View 3 Ring

  • Mfr # 68060

  • Zoro # G416261733


product price: $17.19
/ea
Sold in multiples of 12 for $206.28

Key Features

Binder Ring Size
1-1/2 in
Ring Type
One Touch EZD Ring
Binder Sheet Capacity
400
Sheet Size
8-1/2 in x 11 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68060
Zoro #
G416261733
UPC #
077711680609
Country of Origin
Mexico

Dimensions

Binder Ring Size
1-1/2 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Color
White
Ring Type
One Touch EZD Ring
Binder Sheet Capacity
400
Item
Binder,Heavy-Duty Framed View 3 Ring
Material
Vinyl
Number of Pockets
2

Description

Binder,Heavy-Duty Framed View 3 Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.