
Binder, Heavy-Duty View 3 Ring, 1.5 in
Mfr # 79372
Zoro # G216261711
product price: $12.79
/eaSold in multiples of 6 for $76.74
Key Features
Binder Ring Size
1-1/2 in
Number of Pockets
4
Binder Sheet Capacity
375
Ring Type
One Touch Slant Ring
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79372
Zoro #
G216261711
UPC #
077711793729
Country of Origin
Mexico
Dimensions
Binder Ring Size
1-1/2 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Color
White
Item
Binder,Heavy-Duty View 3 Ring,1.5 in
Number of Pockets
4
Binder Sheet Capacity
375
Ring Type
One Touch Slant Ring
Material
Polypropylene
Description
Binder,Heavy-Duty View 3 Ring,1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.