Zoro Homepage

Binder, Heavy-Duty View 3 Ring, 1.5 in, PK4

  • Mfr # 79870

  • Zoro # G216261735


product price: $48.19
/pk 4, $12.05/ea

Key Features

Binder Sheet Capacity
375
Ring Type
One Touch Slant Ring
Number of Pockets
4
Material
Polypropylene
Binder Ring Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79870
Zoro #
G216261735
UPC #
077711798700
Country of Origin
Mexico

Dimensions

Binder Ring Size
1-1/2 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Binder,Heavy-Duty View 3 Ring,1.5 in
Binder Sheet Capacity
375
Color
Black
Ring Type
One Touch Slant Ring
Number of Pockets
4
Material
Polypropylene

Description

Binder,Heavy-Duty View 3 Ring,1.5 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.