Zoro Homepage

Binder, Heavy-Duty View 3 Ring, PK6

  • Mfr # 79274

  • Zoro # G516261701


product price: $63.19
/pk 6, $10.53/ea

Key Features

Binder Sheet Capacity
250
Sheet Size
8-1/2 in x 11 in
Number of Pockets
4
Material
Polypropylene
Binder Ring Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79274
Zoro #
G516261701
UPC #
077711792746
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Binder Sheet Capacity
250
Number of Pockets
4
Material
Polypropylene
Item
Binder,Heavy-Duty View 3 Ring
Color
White
Ring Type
One Touch Slant Ring

Description

Binder,Heavy-Duty View 3 Ring, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.