Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder, Nonstick Heavy-Duty View 3 Ring

  • Mfr # 05404

  • Zoro # G416261665


product price: $12.89
/ea
Sold in multiples of 12 for $154.68

Key Features

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Sheet Capacity
375
Material
Polypropylene
Size
Letter
Binder Ring Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05404
Zoro #
G416261665
UPC #
077711054042
Country of Origin
Mexico

Dimensions

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Binder Ring Size
1-1/2 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Binder,Nonstick Heavy-Duty View 3 Ring
Binder Sheet Capacity
375
Color
White
Material
Polypropylene
Number of Pockets
4
Ring Type
One Touch Slant Ring

Description

Binder,Nonstick Heavy-Duty View 3 Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.