
Binder, Nonstick Heavy-Duty View 3 Ring
Mfr # 05501
Zoro # G716261686
product price: $14.59
/eaSold in multiples of 12 for $175.08
Key Features
Binder Sheet Capacity
530
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Number of Pockets
4
Ring Type
One Touch Slant Ring
Size
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05501
Zoro #
G716261686
UPC #
077711055018
Country of Origin
Mexico
Dimensions
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Binder Ring Size
2 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Binder,Nonstick Heavy-Duty View 3 Ring
Binder Sheet Capacity
530
Number of Pockets
4
Ring Type
One Touch Slant Ring
Description
Binder,Nonstick Heavy-Duty View 3 Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.