
Binder, Nonstick Heavy-Duty View 3 Ring
Mfr # 05601
Zoro # G016261720
product price: $16.99
/eaSold in multiples of 4 for $67.96
Key Features
Material
Polypropylene
Binder Sheet Capacity
635
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
3 in
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05601
Zoro #
G016261720
UPC #
077711056015
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
3 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Details
Material
Polypropylene
Binder Sheet Capacity
635
Item
Binder,Nonstick Heavy-Duty View 3 Ring
Color
Light Blue
Number of Pockets
4
Ring Type
One Touch Slant Ring
Description
Binder,Nonstick Heavy-Duty View 3 Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.