Zoro Homepage

Binder, One Touch EZD Rings, 1.5", Black

  • Mfr # 79991

  • Zoro # G8902472


product price: $12.45
/ea

Key Features

Binder Sheet Capacity
400
Binder Ring Size
1-1/2 in
Color
Black
Sheet Size
8 1/2 in W x 11 in L
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79991
Zoro #
G8902472
UPC #
-
Country of Origin
United States

Dimensions

Binder Ring Size
1-1/2 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Binder,One Touch EZD Rings,1.5",Black
Binder Sheet Capacity
400
Color
Black
Material
Polypropylene
Binder Features
One Touch Ring, Label Holder, Long Lasting, Heavy Duty, Locking Ring, Pocket, Tear Resistant, Split Resistant
Ring Type
Standard Ring
Number of Pockets
4
Type
Reference Binder
Pocket Location
Internal
Recycled Content
0.49
Sheet Standard
Letter
Fastener Location
Back-Mounted
Recycled
Yes

Description

Binder,One Touch EZD Rings,1.5 In.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.