Zoro Homepage

Binder, Protection View 3 Ring

  • Mfr # 17194

  • Zoro # G416261672


product price: $15.19
/ea
Sold in multiples of 6 for $91.14

Key Features

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Number of Pockets
4
Ring Type
Slant Ring
Binder Ring Size
2 in
Size
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17194
Zoro #
G416261672
UPC #
077711171947
Country of Origin
Mexico

Dimensions

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Ring Size
2 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Binder,Protection View 3 Ring
Number of Pockets
4
Ring Type
Slant Ring
Binder Sheet Capacity
530

Description

Binder,Protection View 3 Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.