Zoro Homepage

Binder, Round Ring, Label Holder, 3", Black

  • Mfr # 04601

  • Zoro # G8903979


product price: $11.19
/ea

Key Features

Binder Sheet Capacity
460
Binder Ring Size
3 in
Color
Black
Sheet Size
8 1/2 in W x 11 in L
Number of Rings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04601
Zoro #
G8903979
UPC #
-
Country of Origin
United States

Dimensions

Binder Ring Size
3 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Binder,Round Ring,Label Holder,3",Black
Binder Sheet Capacity
460
Color
Black
Number of Rings
3
Material
Polypropylene
Binder Features
Lightweight, Anti-glare, Label Holder, Pocket, PVC-free
Ring Type
Round Ring
Number of Pockets
2
Type
Ring Binder
Fastener Location
Back-Mounted
Recycled Content
0.41
Pocket Location
Internal
Sheet Standard
Letter
Recycled
Yes

Description

Binder,Round Ring,Label Holder,3 In.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.