Zoro Homepage

Binder Spine Inserts, 2" Capacity, 20/PK, White 20PK

  • Mfr # AVE89107

  • Zoro # G501859500


product price: $6.69
/pk 20, $0.33/ea
Sold in multiples of 2 for $13.38

Key Features

Width
2in
Color Family - Binders
White
For Use With
Inkjet Printers, Laser Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE89107
Zoro #
G501859500
UPC #
77711891074
Country of Origin
Mexico

Dimensions

Width
2in

Details

Item
Binder Spine Inserts
Color Family - Binders
White
For Use With
Inkjet Printers, Laser Printers

Description

Customize binder spines with professional-looking spine inserts. Microperforated cardstock allows easy separation of each spine. Firm cardstock makes it easier to insert each spine into a binder. Spine inserts work best with Avery Binders featuring Avery Easy Insert spines. Inserts are compatible with laser and inkjet printers and easy to format using blank and predesigned Avery Templates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.