Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder, View, Hd, Ezd, 4, Pe 4PK

  • Mfr # AVE79813

  • Zoro # G801803180


product price: $27.95
/pk 4, $6.99/ea

Key Features

Binder Sheet Capacity
780
Number of Rings
3
Material
Polypropylene
Binder Type
Ring
Binder Size Capacity
4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVE79813
Zoro #
G801803180
UPC #
77711798137
Country of Origin
Mexico

Dimensions

Binder Size Capacity
4in
Back Cover Insert Size
10.13in x 11.25in
Front Cover Insert Size
11.75in x 11.25in

Details

Item
Ring Binders
Binder Sheet Capacity
780
Number of Rings
3
Material
Polypropylene
Binder Type
Ring
Color Family - Binders
Purple
Inside Pocket
Two Back, Two Front
Binder Style
View
Ring Style
One Touch EZD Ring
Insert Description
Back, Front, Spine
Ring Mounting
Back Cover

Description

This Heavy-Duty View Binder with One Touch rings is perfect for extended use. From everyday referencing to classroom notes and home business use, this binder's strong enough to handle them all. DuraHinge design is stronger, lasts longer and resists tearing. The DuraEdge feature makes the sides and top more pliable to resist splitting. Deep-texture film offers a smoother finish and features a linen pattern for high-quality look and feel. Simply pull the lever to open the rings for adding, replacing and removing pages. Then push to lock the rings in place. One Touch rings open and close with ease and keep pages secure. Even when filled to its capacity, this 4" binder still has four stacked pockets for a bit of extra space inside. Wide front and back binder panels fully cover standard dividers and sheet protectors. Customize the cover with free, easy-to-use, online templates and designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.