
Binder, View, Hd, Ezd, 5in., Pe
Mfr # AVE79816
Zoro # G615445675
product price: $80.95
/ea
Free Shipping & Returns
Key Features
Color Family - Binders
Purple
Binder Type
Ring
Binder Size Capacity
5 in
Number of Rings
3
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVE79816
Zoro #
G615445675
UPC #
77711798168
Country of Origin
Mexico
Dimensions
Binder Size Capacity
5 in
Details
Color Family - Binders
Purple
Binder Type
Ring
Number of Rings
3
Item
Ring Binders
Material
Polypropylene
Binder Sheet Capacity
1,050
Description
This Heavy-Duty View Binder with One Touch rings is perfect for extended use. From everyday referencing to classroom notes and home business use, this binder's strong enough to handle them all. DuraHinge design is stronger, lasts longer and resists tearing. The DuraEdge feature makes the sides and top more pliable to resist splitting. Deep-texture film offers a smoother finish and features a linen pattern for high-quality look and feel. Simply pull the lever to open the rings for adding, replacing and removing pages. Then push to lock the rings in place. One Touch rings open and close with ease and keep pages secure. Even when filled to its capacity, this 5 binder still has four stacked pockets for a bit of extra space inside. Wide front and back binder panels fully cover standard dividers and sheet protectors. Customize the cover with free, easy-to-use, online templates and designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.