
Binder, White Durable View 3 Ring, PK12
Mfr # 17578
Zoro # G916261707
product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns
Key Features
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Sheet Capacity
530
Color
White
Number of Pockets
2
Ring Type
Slant Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17578
Zoro #
G916261707
UPC #
077711175785
Country of Origin
Mexico
Dimensions
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Binder Ring Size
2 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Binder,White Durable View 3 Ring
Binder Sheet Capacity
530
Color
White
Number of Pockets
2
Ring Type
Slant Ring
Material
Polypropylene
Description
Binder,White Durable View 3 Ring, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.