Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binders, 1 in, Heavy-Duty View 3 Ring, PK2

  • Mfr # 17707

  • Zoro # G816261715


product price: $31.29
/pk 2, $15.65/ea
Sold in multiples of 3 for $93.87

Key Features

Color
White
Binder Ring Size
1 in
Ring Type
Slant Ring
Paper Size (ex: 8 x 11)
11 in x 17 in
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17707
Zoro #
G816261715
UPC #
077711177079
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
11 in x 17 in
Size
Tabloid
Paper Size (ex: 8" x 11")
11 in x 17 in

Details

Item
Binders,1 in,Heavy-Duty View 3 Ring
Color
White
Ring Type
Slant Ring
Number of Pockets
2
Binder Sheet Capacity
250
Material
Polypropylene

Description

Binders,1 in,Heavy-Duty View 3 Ring, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.