Zoro Homepage

Binders, 1 in Mini Durable 3 Ring, PK2

  • Mfr # 13456

  • Zoro # G516261732


product price: $16.99
/pk 2, $8.50/ea
Sold in multiples of 3 for $50.97

Key Features

Paper Size (ex: 8 x 11)
5-1/2 in x 8-1/2 in
Binder Sheet Capacity
175
Number of Pockets
2
Ring Type
Round Ring
Size
Mini
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13456
Zoro #
G516261732
UPC #
077711134560
Country of Origin
China

Dimensions

Paper Size (ex: 8 x 11)
5-1/2 in x 8-1/2 in
Size
Mini
Binder Ring Size
1 in
Paper Size (ex: 8" x 11")
5-1/2 in x 8-1/2 in

Details

Item
Binders,1 in Mini Durable 3 Ring
Binder Sheet Capacity
175
Number of Pockets
2
Ring Type
Round Ring

Description

Binders,1 in Mini Durable 3 Ring, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.