Zoro Homepage

Binders, 3 in Heavy-Duty View 3 Ring, PK4

  • Mfr # 79745

  • Zoro # G016261690


product price: $84.19
/pk 4, $21.05/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
8-1/2 in x 11 in
Number of Pockets
4
Material
Polypropylene
Binder Ring Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79745
Zoro #
G016261690
UPC #
077711797451
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Ring Size
3 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter

Details

Color
White
Number of Pockets
4
Material
Polypropylene
Binder Sheet Capacity
635
Ring Type
One Touch Slant Ring
Item
Binders,3 in Heavy-Duty View 3 Ring

Description

Binders,3 in Heavy-Duty View 3 Ring, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.