Zoro Homepage

Binders, Durable View 3 Ring, 0.5 In, PK4

  • Mfr # 05736

  • Zoro # G416261696


product price: $27.39
/pk 4, $6.85/ea

Key Features

Color
Black
Number of Pockets
2
Binder Ring Size
1/2 in
Binder Sheet Capacity
135
Ring Type
Slant Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05736
Zoro #
G416261696
UPC #
077711057364
Country of Origin
Mexico

Dimensions

Binder Ring Size
1/2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Binders,Durable View 3 Ring,0.5 In
Color
Black
Number of Pockets
2
Binder Sheet Capacity
135
Ring Type
Slant Ring
Material
Polypropylene

Description

Binders,Durable View 3 Ring,0.5 In, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.