Zoro Homepage

Binders, Durable View 3 Ring, 1 In, PK4

  • Mfr # 05737

  • Zoro # G616261687


product price: $27.59
/pk 4, $6.90/ea

Key Features

Ring Type
Slant Ring
Binder Ring Size
1 in
Color
Black
Number of Pockets
2
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05737
Zoro #
G616261687
UPC #
077711057371
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter

Details

Item
Binders,Durable View 3 Ring,1 In
Ring Type
Slant Ring
Color
Black
Number of Pockets
2
Material
Polypropylene
Binder Sheet Capacity
250

Description

Binders,Durable View 3 Ring,1 In, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.