
Binders, Durable View 3 Ring, 1.5 In, PK4
Mfr # 05687
Zoro # G616261731
product price: $33.69
/pk 4, $8.42/eaSold in multiples of 3 for $101.07
Key Features
Ring Type
Slant Ring
Binder Ring Size
1-1/2 in
Binder Sheet Capacity
375
Color
Coral, Lavender, Light Teal, Pool Blue
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05687
Zoro #
G616261731
UPC #
077711056879
Country of Origin
Mexico
Dimensions
Binder Ring Size
1-1/2 in
Size
Letter
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Binders,Durable View 3 Ring,1.5 In
Ring Type
Slant Ring
Binder Sheet Capacity
375
Color
Coral, Lavender, Light Teal, Pool Blue
Material
Polypropylene
Number of Pockets
2
Description
Binders,Durable View 3 Ring,1.5 In, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.